Toilet Bowl Cleaner, 1.09 oz, Wipes, Fresh
- Mfr # 642
- Zoro # G121729085
product price:Â
$
11.69
/ea
Key Features
Surfaces for Use On
Toilets
Container Size
1.09 oz
Cleaner Form
Wipes
Fragrance
Fresh
Application
Bathroom, Bowl Cleaner, Lime & Scale Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642
- Zoro #
- G121729085
- UPC #
- 070409006422
- Country of Origin
- China
Dimensions
- Container Size
- 1.09 oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Cleaner Form
- Wipes
- Fragrance
- Fresh
- Application
- Bathroom, Bowl Cleaner, Lime & Scale Remover
Description
The Carbona Toilet Bowl Cleaning Sheets have a powerful removal of dirt limescale and urine stains leaving your bathroom clean and shiny. These toilet bowl sheets will effectively remove bad odors. Available in 2 fresh scents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.