Marking Ink, 1 qt, Black, Dye
Mfr # 1000-HF-01 BLACK
Zoro # G2574050
product price: $79.69
/eaSold in multiples of 4 for $318.76
Free Shipping & Returns
Key Features
Ink Type
Dye
Base Type
Solvent
Color
Black
Container Size
1 qt
Dry Time
15 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-HF-01 BLACK
Zoro #
G2574050
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Black
Dry Time
15 min
Ink Color
Black
Features
High-Flash
Product Type
Marking Ink
Compatible Product Series
ES-1518, ES-612
Flammability
Flammable & Combustible
Combustible
Combustible
Compatible Marking Systems
Spring-Contact, Contact-Marking
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Spring Contact, Compatible Product Series ES-1518, ES-612, Container Size 1 qt, Dry Time 15 min, Features High-Flash, Flammability Flammable, Ink Color Black, Ink Type Dye, Product Type Marking Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.