Marking Ink, 1 qt, Black, Dye
Mfr # 1044-01 BLACK
Zoro # G3236368
product price: $67.59
/eaSold in multiples of 4 for $270.36
Key Features
Ink Type
Dye
Base Type
Solvent
Color
Black
Container Size
1 qt
Dry Time
10 sec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044-01 BLACK
Zoro #
G3236368
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Black
Dry Time
10 sec
Features
Non-Settling
Ink Color
Black
Product Type
Marking Ink
Combustible
Combustible
Flammability
Flammable & Combustible
Compatible Product Series
ES-1157, ES-800
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Non-Settling, Flammability Flammable, Ink Color Black, Ink Type Dye, Product Type Marking Ink
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.