Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Ink, 1 qt, Black, Pigment

  • Mfr # MM-150-01 BLACK

  • Zoro # G3236359


product price: $85.59
/ea
Sold in multiples of 4 for $342.36
Free Shipping & Returns

Key Features

Ink Type
Pigment
Base Type
Solvent
Color
Black
Container Size
1 qt
Dry Time
25 to 60 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-150-01 BLACK
Zoro #
G3236359
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marking Ink
Ink Type
Pigment
Base Type
Solvent
Color
Black
Dry Time
25 to 60 sec
Ink Color
Black
Product Type
Marking Ink
Compatible Product Series
ES-1157, ES-712, ES-800
Flammability
Flammable & Combustible
Combustible
Combustible
Compatible Marking Systems
Covered System, Jet Shot Non-Contact, Spray Non-Contact

Description

Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Flammability Flammable, Ink Color Black, Ink Type Pigment, Product Type Marking Ink

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.