Marking Ink, 1 qt, Black, Pigment
Mfr # XX-1346-01 BLACK
Zoro # G3236471
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Ink Type
Pigment
Base Type
Solvent
Color
Black
Dry Time
10 sec
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX-1346-01 BLACK
Zoro #
G3236471
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Pigment
Base Type
Solvent
Color
Black
Dry Time
10 sec
Ink Color
Black
Product Type
Marking Ink
Combustible
Combustible
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Flammability
Flammable & Combustible
Compatible Product Series
ES-1157, ES-800
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Not Applicable, Flammability Flammable, Ink Color Black, Ink Type Pigment, Product Type Marking Ink
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.