Marking Ink, 1 qt, Blue, Dye
Mfr # 1000-I-03 BLUE
Zoro # G3236307
product price: $85.56
/eaSold in multiples of 4 for $342.24
Free Shipping & Returns
Key Features
Ink Type
Dye
Base Type
Solvent
Color
Blue
Dry Time
25 to 60 sec
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-I-03 BLUE
Zoro #
G3236307
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Blue
Dry Time
25 to 60 sec
Ink Color
Blue
Product Type
Marking Ink
Compatible Marking Systems
Covered System, Jet Shot Non-Contact, Spray Non-Contact
Compatible Product Series
ES-1157, ES-712, ES-800
Flammability
Flammable & Combustible
Combustible
Combustible
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Features Non-Settling, Flammability Flammable, Ink Color Blue, Ink Type Dye, Product Type Marking Ink
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.