Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Ink, 1 qt, Blue, Pigment

  • Mfr # WS-910-03 BLUE

  • Zoro # G2573840


product price: $73.89
/ea
Sold in multiples of 4 for $295.56

Key Features

Ink Type
Pigment
Base Type
Water
Color
Blue
Container Size
1 qt
Dry Time
10 to 30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-910-03 BLUE
Zoro #
G2573840
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marking Ink
Ink Type
Pigment
Base Type
Water
Color
Blue
Dry Time
10 to 30 min
Ink Color
Blue
Features
Non-Hazardous
Product Type
Marking Ink
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Compatible Product Series
ES-1157, ES-800
Flammability
Nonflammable

Description

Marking Ink, Base Type Water, Combustible Not Applicable, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 to 30 min, Features Non-Hazardous, Flammability Nonflammable, Ink Color Blue, Ink Type Pigment, Product Type Marking Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.