Zoro Homepage

Marking Ink, 1 qt, Green, Dye

  • Mfr # 1000-HF-31 GREEN

  • Zoro # G2574026


product price: $72.19
/ea
Sold in multiples of 4 for $288.76

Key Features

Ink Type
Dye
Base Type
Solvent
Color
Green
Dry Time
15 min
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-HF-31 GREEN
Zoro #
G2574026
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Green
Dry Time
15 min
Features
High-Flash
Ink Color
Green
Product Type
Marking Ink
Flammability
Flammable & Combustible
Combustible
Combustible
Compatible Product Series
ES-1518, ES-612
Compatible Marking Systems
Spring-Contact, Contact-Marking

Description

Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Spring Contact, Compatible Product Series ES-1518, ES-612, Container Size 1 qt, Dry Time 15 min, Features High-Flash, Flammability Flammable, Ink Color Green, Ink Type Dye, Product Type Marking Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.