Marking Ink, 1 qt, Green, Dye
Mfr # WS-860-31 GREEN
Zoro # G2573886
product price: $67.19
/eaSold in multiples of 4 for $268.76
Key Features
Ink Type
Dye
Base Type
Water
Color
Green
Dry Time
10 to 30 min
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-860-31 GREEN
Zoro #
G2573886
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Dye
Base Type
Water
Color
Green
Dry Time
10 to 30 min
Ink Color
Green
Features
Non-Settling
Product Type
Marking Ink
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Compatible Product Series
ES-1157, ES-800
Flammability
Nonflammable
Description
Marking Ink, Base Type Water, Combustible Not Applicable, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 to 30 min, Features Non-Settling, Flammability Nonflammable, Ink Color Green, Ink Type Dye, Product Type Marking Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.