Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Ink, 1 qt, Pink, Dye

  • Mfr # 1044-92 MAGENTA

  • Zoro # G3236462


product price: $78.49
/ea
Sold in multiples of 4 for $313.96
Free Shipping & Returns

Key Features

Ink Type
Dye
Base Type
Solvent
Color
Magenta
Container Size
1 qt
Dry Time
10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044-92 MAGENTA
Zoro #
G3236462
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Magenta
Dry Time
10 sec
Features
Non-Settling
Ink Color
Pink
Product Type
Marking Ink
Compatible Product Series
ES-1157, ES-800
Flammability
Flammable & Combustible
Combustible
Combustible
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact

Description

Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Non-Settling, Flammability Flammable, Ink Color Pink, Ink Type Dye, Product Type Marking Ink

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.