Marking Ink, 1 qt, Pink, Pigment
Mfr # XX-1346-61 PINK
Zoro # G3236569
product price: $71.19
/eaSold in multiples of 4 for $284.76
Key Features
Ink Type
Pigment
Base Type
Solvent
Color
Pink
Container Size
1 qt
Dry Time
10 sec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX-1346-61 PINK
Zoro #
G3236569
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Pigment
Base Type
Solvent
Color
Pink
Dry Time
10 sec
Ink Color
Pink
Product Type
Marking Ink
Compatible Product Series
ES-1157, ES-800
Combustible
Combustible
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Flammability
Flammable & Combustible
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Not Applicable, Flammability Flammable, Ink Color Pink, Ink Type Pigment, Product Type Marking Ink
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.