Marking Ink, 1 qt, Red, Pigment
Mfr # F-224-02 RED
Zoro # G2573980
product price: $68.89
/eaKey Features
Ink Type
Pigment
Base Type
Solvent
Color
Red
Dry Time
15 min
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-224-02 RED
Zoro #
G2573980
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Pigment
Base Type
Solvent
Color
Red
Dry Time
15 min
Features
High-Flash
Ink Color
Red
Product Type
Marking Ink
Combustible
Combustible
Compatible Product Series
ES-1518, ES-612
Compatible Marking Systems
Spring-Contact, Contact-Marking
Flammability
Flammable & Combustible
Description
If you are looking for a high-quality marking ink, the CARCO F-224-02 RED Marking Ink is the perfect choice. It has an attractive red color and dry time of 15 to 20 minutes. The pigment based marking ink has a solvent base that dries quickly in about 15 to 20 minutes. This quart container of red marking ink comes with a wide tip for easy application. If you are looking for an economical solution for your marking needs, try out this CARCO RED Marking Ink today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.