Marking Ink, 1 qt, White, Pigment
Mfr # F-224-51 WHITE
Zoro # G2573956
product price: $77.79
/eaSold in multiples of 4 for $311.16
Free Shipping & Returns
Key Features
Ink Type
Pigment
Base Type
Solvent
Color
White
Dry Time
15 min
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-224-51 WHITE
Zoro #
G2573956
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Pigment
Base Type
Solvent
Color
White
Dry Time
15 min
Ink Color
White
Features
High-Flash
Product Type
Marking Ink
Combustible
Combustible
Compatible Product Series
ES-1518, ES-612
Compatible Marking Systems
Spring-Contact, Contact-Marking
Flammability
Flammable & Combustible
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Spring Contact, Compatible Product Series ES-1518, ES-612, Container Size 1 qt, Dry Time 15 min, Features High-Flash, Flammability Flammable, Ink Color White, Ink Type Pigment, Product Type Marking Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.