Marking Ink, 1 qt, White, Pigment
Mfr # WS-910-51 WHITE
Zoro # G2573825
product price: $79.69
/eaSold in multiples of 4 for $318.76
Free Shipping & Returns
Key Features
Ink Type
Pigment
Base Type
Water
Color
White
Dry Time
10 to 30 min
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-910-51 WHITE
Zoro #
G2573825
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Marking Ink
Ink Type
Pigment
Base Type
Water
Color
White
Dry Time
10 to 30 min
Ink Color
White
Features
Non-Hazardous
Product Type
Marking Ink
Compatible Product Series
ES-1157, ES-800
Compatible Marking Systems
Jet Shot Non-Contact, Spray Non-Contact
Flammability
Nonflammable
Description
Marking Ink, Base Type Water, Combustible Not Applicable, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 to 30 min, Features Non-Hazardous, Flammability Nonflammable, Ink Color White, Ink Type Pigment, Product Type Marking Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.