Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Ink, Dye Type, Green, 30 to 60 sec

  • Mfr # 1000-I-31 GREEN

  • Zoro # G3236243


product price: $67.39
/ea
Sold in multiples of 4 for $269.56

Key Features

Ink Type
Dye
Base Type
Solvent
Color
Green
Dry Time
25 to 60 sec
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-I-31 GREEN
Zoro #
G3236243
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marking Ink
Ink Type
Dye
Base Type
Solvent
Color
Green
Dry Time
25 to 60 sec
Ink Color
Green
Product Type
Marking Ink
Combustible
Combustible
Compatible Marking Systems
Covered System, Jet Shot Non-Contact, Spray Non-Contact
Flammability
Flammable & Combustible
Compatible Product Series
ES-1157, ES-712, ES-800

Description

Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet-Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Features Non-Settling, Flammability Flammable, Ink Color Green, Ink Type Dye, Product Type Marking Ink

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.