Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking System Nozzle, 1/2 in Dia

  • Mfr # F88N1B

  • Zoro # G1202282


product price: $9.99
/ea

Key Features

Contact Type
Contact
Dot Diameter
1/2 in
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88N1B
Zoro #
G1202282
UPC #
-
Country of Origin
United States

Dimensions

Dot Diameter
1/2 in

Details

Item
Marker
Contact Type
Contact
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone

Description

Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.