Zoro Homepage

2" Clear View D-Ring Binder, Easy Open, Black

  • Mfr # 10321

  • Zoro # G5198807


product price: $18.65
/ea

Key Features

Binder Sheet Capacity
565
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10321
Zoro #
G5198807
UPC #
083086103216
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
2"
Binder Sheet Size
11 x 8.5
Spine Insert Size
2.5 x 11.5
Back Cover Insert Size
8.5 x 11
Front Cover Insert Size
8.5 x 11

Details

Item
Binder,Easy Open,D,Clear View,2",Black
Binder Sheet Capacity
565
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Weight
1.425 lbs
Insert Description
Front; Spine; Back
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Binder Style
View
Ring Mounting
Back

Description

Item Binder,Easy Open,D,Clear View,2 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.