Zoro Homepage

3" Clear View D-Ring Binder, Black

  • Mfr # 26331

  • Zoro # G5197967


product price: $13.79
/ea

Key Features

Binder Sheet Capacity
725
Color
Black
Number of Rings
3
Material
Polyolefin
Binder Features
PVC-Free Cover—GelTab™ triggers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26331
Zoro #
G5197967
UPC #
083086263316
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
3"
Front Cover Insert Size
8.5 x 11
Back Cover Insert Size
8.5 x 11
Spine Insert Size
2.89 x 11.5
Binder Sheet Size
11 x 8.5

Details

Item
Binder,3",Clear View,D-Ring,Black
Binder Sheet Capacity
725
Color
Black
Number of Rings
3
Material
Polyolefin
Binder Features
PVC-Free Cover—GelTab™ triggers.
Binder Type
Ring
Weight
1.697 lbs
Binder Style
View
Insert Description
Front; Spine; Back
Ring Mounting
Back
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring

Description

Item Binder,3 In.,Clear View,D-Ring,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.