Zoro Homepage

5" Clear View D-Ring Binder, Black

  • Mfr # 26351

  • Zoro # G5197921


product price: $38.69
/ea

Key Features

Binder Sheet Capacity
1100
Color
Black
Number of Rings
3
Material
Polyolefin
Binder Features
PVC-Free Cover—Hole in spine for easy shelf removal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26351
Zoro #
G5197921
UPC #
083086263514
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
5"
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
8.5 x 11
Spine Insert Size
4.38 x 11.5
Front Cover Insert Size
8.5 x 11

Details

Item
Binder,5",Clear View,D-Ring,Black
Binder Sheet Capacity
1100
Color
Black
Number of Rings
3
Material
Polyolefin
Binder Features
PVC-Free Cover—Hole in spine for easy shelf removal.
Binder Type
Ring
Weight
2.239 lbs
Ring Mounting
Back
Ring Style
Slant D-Ring - GelTabâ„¢ Triggers
Inside Pocket Description
One Front; One Back
Insert Description
Front; Spine; Back
Binder Style
View

Description

Item Binder,5 In.,Clear View,D-Ring,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.