Zoro Homepage

Beak Film Cutter Red

  • Mfr # C-113R

  • Zoro # G821694508


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Handle Material
Glass filled Nylon
Overall Width
1 in
Overall Thickness
0.25 in
Handle Color
Red
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-113R
Zoro #
G821694508
UPC #
850036777847
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Thickness
0.25 in
Overall Length
6.5 in

Details

Handle Material
Glass filled Nylon
Item
Film Cutter
Handle Color
Red
Material
Plastic

Description

The Cardinal Beak is a film cutter that offers a replaceable cartridge. Cutting plastic film has never been easier with our unique design and ergonomic handle. Save time and money by just replacing the cartridge and keeping the handle. The replaceable cartridge also offers a plastic tape splitter to help extend the life of the blade.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.