Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beak Film Cutter Yellow

  • Mfr # C-113Y

  • Zoro # G721694509


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Handle Material
Glass filled Nylon
Handle Color
Yellow
Overall Thickness
0.25in
Overall Width
1 in
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-113Y
Zoro #
G721694509
UPC #
850036777854
Country of Origin
United States

Dimensions

Overall Thickness
0.25in
Overall Width
1 in
Overall Length
6.5 in

Details

Handle Material
Glass filled Nylon
Handle Color
Yellow
Item
Film Cutter
Material
Plastic

Description

The Cardinal Beak is a film cutter that offers a replaceable cartridge. Cutting plastic film has never been easier with our unique design and ergonomic handle. Save time and money by just replacing the cartridge and keeping the handle. The replaceable cartridge also offers a plastic tape splitter to help extend the life of the blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.