Zoro Homepage

Beak Replaceable Cartridge, 5PK

  • Mfr # C-114

  • Zoro # G921694507


product price: $9.95
/pk 5, $1.99/ea

Key Features

Handle Material
Glass filled Nylon
Handle Color
Black
Overall Thickness
0.125 in
Overall Width
1.25 in
Overall Length
1.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-114
Zoro #
G921694507
UPC #
850036777823
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Overall Width
1.25 in
Overall Length
1.87in

Details

Handle Material
Glass filled Nylon
Handle Color
Black
Material
Plastic
Item
Replaceable Cartridge

Description

The Cardinal Beak replacement cartridge is a great way to save money and time. It’s perfect for cutting plastic film, shrink wrap, boxes and many other materials. Designed to keep the user safe even when replacing the cartridge.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.