Zoro Homepage

Cardinal, CHECK BINDER SEVEN-RING D-RING REFERENCE, 7 RINGS, 1in CAPACITY, BLACK

  • Mfr # 35000

  • Zoro # G110771309


product price: $33.49
/ea

Key Features

Color
Black
Material
Board
Binder Features
Textured
Height
9 3/4in
Width
1 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35000
Zoro #
G110771309
UPC #
83086350009
Country of Origin
Mexico

Dimensions

Height
9 3/4in
Width
1 3/4in
Binder Size Capacity
1in
Length
11 5/8in

Details

Item
Ring Binder
Color
Black
Material
Board
Binder Features
Textured
Fastener Type
D-Ring
Fastener Material
Steel
Fastener Location
Back-mounted

Description

With a three-checks-on-a- page format, this seven-ring check binder offers a premium textured cover with a complementary black lining for a professional appearance. Zipper pouch included to organize your check writing needs. Pouch includes a large zipper pocket to keep contents secure, an opened pocket for quick access items and a pen slot. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 1in; Binder Sheet Capacity: 225.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.