
Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1.5in CAPACITY, 11 X 17, WHITE
Mfr # 22122
Zoro # G510771275
product price: $30.49
/eaKey Features
Binder Sheet Capacity
375
Color
White
Sheet Size
11in Width x 17in Length
Material
Vinyl
Binder Features
Non Locking Mechanism
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22122
Zoro #
G510771275
UPC #
83086221224
Country of Origin
Mexico
Dimensions
Sheet Size
11in Width x 17in Length
Height
11 1/2in
Width
2 1/2in
Binder Size Capacity
1 1/2in
Length
19 5/8in
Spine Size
1 45/64in
Details
Item
Ring Binder
Binder Sheet Capacity
375
Color
White
Material
Vinyl
Binder Features
Non Locking Mechanism
Fastener Location
Back-mounted
Fastener Type
D-Ring
Number of Fasteners
3
Fastener Material
Metal
Sheet Standard
Tabloid
Series
ClearVue
Description
Store, organize and present 11 x 17 tabloid size documents. Clear overlay for customization on all three sides. Two interior pockets. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 1.5in; Binder Sheet Capacity: 375.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.