Zoro Homepage

Cardinal Easy Open Tabloid 11" x 17" Locking Slant-D Ring Binder, 1-1/2", Black

  • Mfr # 12122

  • Zoro # G304923118


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Binder Sheet Capacity
350
Color
Black
Sheet Size
11" Width x 17" Length
Material
Vinyl
Binder Features
Durable, Sheet Lifter, Heavy Duty, Locking Ring, Non-stick, Clear Overlay, One Touch Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12122
Zoro #
G304923118
UPC #
83086121227
Country of Origin
Mexico

Dimensions

Sheet Size
11" Width x 17" Length
Height
11 1/2"
Width
2 1/2"
Length
19 5/8"
Spine Size
1 1/5"

Details

Item
Ring Binder
Binder Sheet Capacity
350
Color
Black
Material
Vinyl
Binder Features
Durable, Sheet Lifter, Heavy Duty, Locking Ring, Non-stick, Clear Overlay, One Touch Ring
Ring Type
D-Ring
Sheet Capacity
350
Pocket Location
Inside Front & Back
Sheet Standard
Tabloid
Fastener Material
Metal
Number of Fasteners
3
Fastener Location
Back-mounted

Description

Cardinal easy open tabloid 11" x 17" locking slant-d ring binder, 1-1/2", black perfect to store 11" x 17" documents. One-touch easy open rings open, close and lock with just one simple motion. Awarded arthritis foundation ease-of-use commendation. Slant-d rings hold 25% more than standard round rings. Heavy gauge vinyl and extra durable construction. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.