
Cardinal, PERFORMER CLEARVUE SLANT-D RING BINDER, 3 RINGS, 5in CAPACITY, 11 X 8.5, WHITE
Mfr # 17950
Zoro # G010771270
product price: $62.55
/eaKey Features
Binder Sheet Capacity
1050
Color
White
Sheet Size
8 1/2in Width x 11in Length
Material
Vinyl
Binder Features
Clear Overlay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17950
Zoro #
G010771270
UPC #
83086179501
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Height
11 3/5in
Width
5 1/5in
Binder Size Capacity
5in
Length
12 2/5in
Spine Size
4 3/8in
Details
Item
Presentation Binder
Binder Sheet Capacity
1050
Color
White
Material
Vinyl
Binder Features
Clear Overlay
Number of Pockets
2
Fastener Type
D-Ring
Pocket Location
Inside Front & Back
Series
ClearVue
Sheet Standard
Letter
Fastener Material
Metal
Fastener Location
Back-mounted
Number of Fasteners
3
Description
Slant-D ring holds 25% more sheets than standard round ring. Everyday durability for active projects. XtraLife cover hinge for added strength. PVC-free, non-stick, ClearVue covers for three-sided customization: insert custom title sheets on the front, back and spine for a professional looking presentation. Hole in SpineFor easy shelf removal. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 5in; Binder Sheet Capacity: 1,050.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.