
Cardinal ReportPro 10-Pocket Project Organizer, Letter, Black
Mfr # 13601
Zoro # G404938753
product price: $24.45
/eaSold in multiples of 3 for $73.35
Key Features
Number of Pockets
10
Color
Black
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Features
Non-stick, Card Holder, Acid-free, Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13601
Zoro #
G404938753
UPC #
83086136016
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Pocket Folder
Number of Pockets
10
Color
Black
Material
Polypropylene
Features
Non-stick, Card Holder, Acid-free, Die-cut
Sheet Capacity
200
Pocket Location
Inside Front & Back
Number of Dividers
4
Sheet Standard
Letter
Description
Cardinal reportpro 10-pocket project organizer, letter, black ten pockets and four insertable tab dividers with label holders help organize a big project or several small ones. Acid-free, non-stick, transfer-safe polypropylene won't lift print or damage photos. View-style front pocket for easy customization using one letter size sheet. Business card holder on inside front pocket. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.