Zoro Homepage

Cardinal Sewn Vinyl Business Card File Binder

  • Mfr # 65361C20

  • Zoro # G704994039


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10.4"
Material
Vinyl, Brass
Features
Durable, Pen/Pencil Loop, Heavy Duty
Depth
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65361C20
Zoro #
G704994039
UPC #
12722002019
Country of Origin
China

Dimensions

Height
10.4"
Depth
1.8"

Details

Item
Business Card Album
Color
Black
Material
Vinyl, Brass
Features
Durable, Pen/Pencil Loop, Heavy Duty
Binding Type
3-ring Binding
Page Side
Both Side
Application/Usage
Business/Credit Card
Page Capacity
20
Refillable
Yes
Album Capacity
200 of 8.50" x 11"

Description

durable, heavy-duty, 1" ring card file binder keeps 200 business cards organized and within easy reach. View up to 20 cards at one time. A-z index and 10 nonglare vinyl card pages are included. Binder can be expanded to its 600-card capacity by adding 20 pages (sold separately). Binder offers sewn vinyl construction, two inside pockets, a pen loop for convenience, brass corners and 1" round rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.