Zoro Homepage

Cardinal Treated ClearVue Locking Slant-D Ring Binder, 2" Capacity, White

  • Mfr # 32120

  • Zoro # G904923082


product price: $33.85
/ea

Key Features

Binder Sheet Capacity
2"
Color
White
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Horizontal Pocket, Locking Ring, Open and Closed Triggers, Clear Overlay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32120
Zoro #
G904923082
UPC #
83086321207
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Height
11 3/5"
Width
3"
Length
11 19/64"
Spine Size
2 1/2"

Details

Item
Presentation Binder
Binder Sheet Capacity
2"
Color
White
Material
Polypropylene
Binder Features
Horizontal Pocket, Locking Ring, Open and Closed Triggers, Clear Overlay
Ring Type
D-Ring
Number of Pockets
2
Sheet Capacity
540
Number of Fasteners
3
Pocket Location
Inside Front & Back
Sheet Standard
Letter
Fastener Material
Metal
Fastener Location
Back-mounted
Series
ClearVue

Description

Cardinal treated clearvue locking slant-d ring binder, 2" capacity, white treated binders contain antimicrobial properties built in to protect the product. Locking slant-d rings keep papers secure and hold up to 25% more material than standard round rings. Pvc-free, poly material will not stick to cover inserts or materials inside. Clear overlays on front, back and spine for quick and easy customization. Comfortable geltab triggers. Horizontal pockets on inside front and back covers. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.