Zoro Homepage

Cardinal XtraLife ClearVue Non-Stick Locking Slant-D Ring Binder, 2in, White

  • Mfr # 26320

  • Zoro # G508435127


product price: $35.15
/ea

Key Features

Binder Sheet Capacity
2"
Color
White
Sheet Size
8 1/2" Width x 11" Length
Material
Polyolefin
Binder Features
Clear Overlay, PVC-free, Non-stick, Locking Ring, Cold Resistant, Crack Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26320
Zoro #
G508435127
UPC #
83086263200
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Height
11 5/8"
Length
11 1/2"
Spine Size
2 1/2"

Details

Item
Presentation Binder
Binder Sheet Capacity
2"
Color
White
Material
Polyolefin
Binder Features
Clear Overlay, PVC-free, Non-stick, Locking Ring, Cold Resistant, Crack Resistant
Ring Type
D-Ring
Number of Pockets
2
Sheet Capacity
540
Fastener Location
Back-mounted
Sheet Standard
Letter
Pocket Location
Inside Front & Back
Series
ClearVue
Number of Fasteners
3
Fastener Material
Metal

Description

unique pvc-free polyolefin cover material is so strong that it's guaranteed not to split or tear for three years. Locking slant-d rings with comfortable geltab triggers hold more sheets than round rings, stay aligned and won't accidentally open and spill. Covers won't stick to any printed pages or damage photos. Two inside pockets for additional storage. Capacity range max: 2in; sheet capacity: 540; colors: white; binder sheet size: 8 1/2 x 11. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.