Shop CARDINAL BRANDS
See all product information
Create Account
CRD84013 Dividers- Expanding Pocket- 8-Tab- 11in.x8-.50in.- Multicolor
- Mfr # 84013
- Zoro # G603745107
product price:Â
$
31.85
/ea
Key Features
Number of Tabs
8
Index Tab Color
Multicolor
Width
9.8 in
Material
Polyethylene
Sheet Size
8.50" x 11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84013
- Zoro #
- G603745107
- UPC #
- 83086840135
- Country of Origin
- China
Dimensions
- Width
- 9.8 in
- Sheet Size
- 8.50" x 11"
- Height
- 11-1/2 in
- Divider Length
- 11.50"
- Divider Width
- 9.8"
Details
- Item
- Pocket Divider
- Number of Tabs
- 8
- Index Tab Color
- Multicolor
- Material
- Polyethylene
- Features
- Transfer Safe, Insertable, Non-stick, PVC-free, Scratch Resistant, Durable, Reinforced Tab
- Divider Color
- Assorted
- Includes
- Paper Inserts for Tabs
- Number of Holes Punched
- 3
- Tab Material
- Poly
- Sheet Standard
- Letter
- Divider Material
- Polyethylene
- Total Number of Dividers
- 8
- Number of Dividers
- 8
Description
Extra-tough translucent poly dividers with large insertable tabs offer a nonstick, transfer-safe way to organize all documents and photos. Tabs are designed so paper inserts won't fall out. Ample room for title on each tab. Each divider expands to hold 100 sheets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.