Zoro Homepage

Business Card Refill Sheets, PK10

  • Mfr # 7856000

  • Zoro # G5415238


product price: $14.49
/pk 10, $1.45/ea

Key Features

Color
Clear
Width
8.5"
Height
11"
Material
Vinyl
Card File Refills Type
Business Card Binder Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7856000
Zoro #
G5415238
UPC #
012722002613
Country of Origin
China

Dimensions

Width
8.5"
Height
11"
For Card Size
2" x 3.5"

Details

Item
Business Card Refill Sheets,PK10
Color
Clear
Material
Vinyl
Card File Refills Type
Business Card Binder Page
For Use With
Three-Ring Binders
Card Capacity
200
Cards Per Sheet
20

Description

Business Card Refill Sheets,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.