Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61813
Zoro #
G5428477
UPC #
083086618130
Country of Origin
Mexico
Dimensions
Width
0.1"
Size
Binder Sheet Size: 9-1/4" x 11", Index Divider Size: 9.8" x 11"
Details
Item
Extra Wide Printable Table Of Contents Divider
Color
White
Tab Cut
1/8
Tab Position
Right, Outside Edge
Description
Cardinal OneStep Index System,8-Tab,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.