Zoro Homepage

Clearvue Binder- D-Ring- 6 in. Capacity- 11 in. x 8.5 in.- Black

  • Mfr # CRD26361

  • Zoro # G515816117


product price: $77.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD26361
Zoro #
G515816117
UPC #
83086263613
Country of Origin
Mexico

Description

View binder features a unique XtraLife material that will not stick to cover title insert or materials stored inside including photos laser prints and photocopies. Material is much stronger than standard vinyl so no seam splitting and hinge tearing. Unique PVC-free polyolefin cover material is better for the environment when produced and disposed than vinyl. Nonstick cover offers a clear nonglare overlay on three-sides for easy customization. Designed to endure extreme temperatures this binder is cold-crack tested to negative 50 degrees Fahrenheit. Locking Slant-D rings hold 25 percent more letter-size material than standard round rings while GelTab triggers make it comfortable to operate. Back-mounted steel rings provide a clean professional spine and reduce wear. Horizontal pockets on the inside front and back covers hold loose papers. Each pocket holds 40 sheets. Binder also features a sturdy chipboard core and exposed rivets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.