Zoro Homepage

Electric Vibratory Plate Compactor Tamper 1.25 Amp for Gravel Soil Compaction

  • Mfr # eJXPC20

  • Zoro # G915675055


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
3,450 RPM
Length
25 in
Force
1,124 lb
Includes
Battery, Charger
Application
Soil compaction, asphalt repair, driveway installation, patio base preparation, paver installation, trench work, road construction, foundation compaction, landscaping, retaining wall construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eJXPC20
Zoro #
G915675055
UPC #
850051459537
Country of Origin
China

Dimensions

Length
25 in
Plate Length
16 in
Plate Width
13 in
Cable Length
33 feet

Details

Max. Speed
3,450 RPM
Force
1,124 lb
Includes
Battery, Charger
Application
Soil compaction, asphalt repair, driveway installation, patio base preparation, paver installation, trench work, road construction, foundation compaction, landscaping, retaining wall construction
Amps
1.25A
Motor Type
Electric
Color
White
Plate Material
Steel

Description

The Cardinal 1.25 Amp Electric Plate Compactor is built to soil compaction projects with precision and ease. Powered by a 120V electric motor, it eliminates the need for gas, making it an environmentally friendly alternative to traditional compactors. Perfect for patios, driveways, walkways, and landscaping, this compact machine features a lightweight design and ergonomic controls to ensure smooth operation and reliable results. Equipped with a pressed steel base plate this compactor is as durable as it is efficient. Its compact size and quiet operation make it perfect for residential neighborhoods or urban areas with noise restrictions.


  • Compact and Lightweight: Weighing just 44 lbs, it's easy to maneuver and transport, even in tight spaces.
  • Heavy-Duty Base Plate: Crafted from pressed steel, the 15.7" x 12.6" base ensures durability and reliable compaction.
  • Electric Efficiency: Features a 1.25 Amp motor delivering consistent compaction power for dependable results.
  • Eco-Friendly Design: Produces zero emissions and operates quietly, making it suitable for residential areas.
  • Warranty: Backed by a robust 1-year warranty with service and support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.