Heavy Duty Electric Utility Cart 40V Battery-Powered Wheelbarrow 660-lb. Bucket Capacity

  • Mfr # CKART300e

  • Zoro # G812937843


product price:  $1,299.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
661 lbs
Voltage
40V
Battery Capacity
6ah
Color
Black
Charge Time
3 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKART300e
Zoro #
G812937843
UPC #
850051459339
Country of Origin
China

Details

Load Capacity
661 lbs
Voltage
40V
Battery Capacity
6ah
Color
Black
Charge Time
3 hrs
Battery Life
3.2 hrs

Description

Tomahawk Utility Carts your perfect solution for heavy-duty transportation tasks. Engineered for superior performance, this cart features a powerful 400W motor and a high-capacity 40V 6Ah battery, allowing you to transport loads up to 661 lbs 300 kg with ease. With a maximum forward speed of 6 km/h and a reverse speed of 2 km/h, this utility cart ensures efficient and reliable operation in any terrain.Built for durability and ease of use, the CKART300e includes a sturdy frame, user-friendly controls, and an eco mode for extended battery life. Whether you are working in a garden, construction site, or farm, this electric utility cart is designed to make your tasks easier and faster.


  • High Load Capacity: Handles up to 661 lbs (300 kg) on solid flat ground.
  • Powerful Motor: Equipped with a 400W motor for robust performance.
  • Efficient Battery: 40V DC battery with 6Ah capacity for up to 3.2 hours of work time on a full charge.
  • User-Friendly Controls: Speed control lever, throttle lever for forward and reverse movement, and EBS (Electronic Braking System).
  • Easy Operation: Simple controls and ergonomic design for comfortable use.
  • Quick Charging: Fully charge the battery in just 3 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.