Zoro Homepage

Leather Grain Vinyl EasyOpen DRing Binder with Finger Slot 5in Cap Black

  • Mfr # 18762

  • Zoro # G316315680


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18762
Zoro #
G316315680
UPC #
-
Country of Origin
China

Description

PVC-free EasyOpen locking Slant-D ring mechanism instantly engages when closed eliminating two-step and two-hand operation. No scratched desks or bookshelves from triggers that dont close properly. One touch to open and close earned this binder theEase-Of-Use Commendation from the Arthritis Foundation. Safer and easier to use than other metal ring binders. No more pinched fingers! Two inside pockets for additional storage. Capacity Range Max: 5 in. Sheet Capacity: 925. Color: Black. Binder Sheet Size: 11 x 8-1/2. Binder Style: Non-View. Fastener Style: Slant-D Ring. Number of Fasteners: 3. Inside Pockets: One Back One Front. Material: Vinyl. Binder Special Features: with Finger Hole. Compliance Standards: Ease-Of-Use Commendation from the Arthritis Foundation. Pre-Consumer Recycled Content Percent: 44%. Post-Consumer Recycled Content Percent: 46%. Total Recycled Content Percent: 50%.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.