Zoro Homepage

Performer ClearVue Round Ring Binder 3 in Black

  • Mfr # 67525

  • Zoro # G915816373


product price: $57.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67525
Zoro #
G915816373
UPC #
-
Country of Origin
China

Description

PVC free poly material will not stick to cover inserts or materials stored inside - archival-safe for all documents including photos. Clear non-glare overlay makes customization easy on all three sides. Superior cold-crack resistance to 5 degree F.
Back-mounted round ring metal with dual opening and closing triggers provide a clean professional spine. Horizontal pockets on inside front and back covers. Contains 51 percent recycled content by material weight 48 percent post-consumer recycled content. -Dimensions - 11.25 x 3.5 x 11.6 in -Size - 3 in -625 Sheet capacity -6 binders per carton -Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.