Performer ClearVue Slant-D Ring Binder - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size
- Mfr # 17501CB
- Zoro # G223365129
product price:Â
$
13.25
/ea
Key Features
Ring Type
D-Ring
Number of Rings
3
Fastener Material
Metal
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17501CB
- Zoro #
- G223365129
- UPC #
- 83086175015
- Country of Origin
- Mexico
- Ring Type
- D-Ring
- Number of Rings
- 3
- Fastener Material
- Metal
- Sheet Standard
- Letter
- Number of Pockets
- 2
- Material
- Vinyl
- Binder Features
- Finger Hole, Spill Proof, Clear Overlay, Locking Ring, Label Holder, Sheet Lifter, Hinged
- Fastener Location
- Back-mounted
- Series
- ClearVue
- Color
- Black
- Binder Sheet Capacity
- 540
- Pocket Location
- Inside Front & Back
- Item
- Presentation Binder
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 3 in
- Binder Size Capacity
- 2 in
- Height
- 11-3/5 in
- Spine Size
- 2-1/2 in
- Length
- 11-19/64 in
Description
Performer ClearVue Slant-D Ring Binder - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 540 Sheet Capacity - 2 1/2in Spine Width - 3 Ring(s) - Fastener(s): D-Ring - Pocket(s): 2, Inside Front & Back - Vinyl - Black - 1.40 lb - Label Holder, Hinged, Sheet Lifter, Locking Ring, Clear Overlay, Spill Proof, Finger Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.