
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94910
Zoro #
G7494971
UPC #
083086949104
Country of Origin
China
Dimensions
Size
11 x 17
Sheet Size
11 x 17
Details
Item
Report Covers
Color
Black
Material
Polypropylene
File Fastener Type
Prong Fastener
Paper Capacity
0.19"
Sheet Capacity
30
Weight
0.4 lbs
Cover Material
Polypropylene
Report Cover Quantity
1
Sheet Type
Punched
Front Cover Color
Black
Number of Fasteners
3
Description
Poly Portfolio with Brads,11x17",Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.