Cardinal Switch Double Wall Replacement Cartridge, 1.75x1.25x.125in, 10PK

  • Mfr # C-106

  • Zoro # G905445163


product price: $19.29
/pk 10, $1.93/ea

Key Features

Blade Material
Carbon Steel
Handle Material
Glass Filled Nylon
Overall Length
1.75in
Color
Black
Blade Operation
Fixed blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-106
Zoro #
G905445163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75in
Overall Width
1.25in
Blade Length
1.25in

Details

Item
Switch Double Wall Replacement Cartridge
Blade Material
Carbon Steel
Handle Material
Glass Filled Nylon
Color
Black
Blade Operation
Fixed blade
Handle Type
Plastic
Blade Type
Recessed

Description

Cardinal Switch double wall replacement cartridge with 8 cutting surfaces, 4 push and 4 pull.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.