Zoro Homepage

Cardinal Switch Mini Safety Cutter, Replaceable Cartridge, 3in L, Yellow

  • Mfr # C-111KCY

  • Zoro # G809626217


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Length
3 in
Width
1.50 in
Blade Material
Carbon Steel
Features
4x Blade Capacity
Overall Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-111KCY
Zoro #
G809626217
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
1.50 in
Overall Height
0.50 in

Details

Item
Safety Cutter
Blade Material
Carbon Steel
Features
4x Blade Capacity
Handle Material
Plastic
Color
Yellow
Blade Type
Fixed Recessed

Description

The Cardinal Switch Mini fits in the palm of your hand and is perfect with a lanyard. It has the same replaceable cartridge as our Cardinal Switch which makes it safe and easy to change out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.