Zoro Homepage

Fixed Recessed 6.5 in L, 10 PK

  • Mfr # C-109HDSR

  • Zoro # G709626218


product price: $34.89
/pk 10, $3.49/ea

Key Features

Overall Length
6.5 in
Blade Type
Fixed Recessed
Blade Material
Carbon Steel
Handle Material
Plastic
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-109HDSR
Zoro #
G709626218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.5 in
Height
0.25 in
Blade Width
1.19 in

Details

Item
Safety Cutter
Blade Type
Fixed Recessed
Blade Material
Carbon Steel
Handle Material
Plastic
Features
Tape Splitter
Color
Red

Description

The Cardinal HDS is a safety cutter that can handle the toughest of cutting applications including abrasive materials while also eliminating material binding. It has a custom steel safety blade with a thicker design for added safety. It will cut anything from tape, plastic, zip ties, up to 1/4 inch thick cardboard and the list goes on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.