Zoro Homepage

Recessed 4.53in L, 10 PK

  • Mfr # C-102Y S/S

  • Zoro # G805445164


product price: $14.99
/pk 10, $1.50/ea

Key Features

Overall Length
4.53in
Blade Type
Recessed
Blade Material
Stainless Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-102Y S/S
Zoro #
G805445164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.53in
Blade Length
1.25in
Overall Width
.81in
Overall Thickness
.135in

Details

Item
Double Edge Safety Cutter
Blade Type
Recessed
Blade Material
Stainless Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
Disposable
Yes
Color
Yellow
Blade Operation
Fixed blade
Metal Detectable
No

Description

Innovative safety cutter yellow with double edge blade to push or pull cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.