Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed 5in L, 10 PK

  • Mfr # C-101Y S/S

  • Zoro # G705445165


product price: $16.79
/pk 10, $1.68/ea

Key Features

Overall Length
5in
Blade Type
Recessed
Blade Material
Stainless Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-101Y S/S
Zoro #
G705445165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5in
Overall Width
1.19in
Overall Thickness
.135in
Blade Length
1.25in

Details

Item
Safety Cutter
Blade Type
Recessed
Blade Material
Stainless Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
Color
Yellow
Blade Operation
Fixed blade
Disposable
Yes
Metal Detectable
No

Description

Versatile safety cutter with dual tape splitters, concealed dual blades to reduce the risk of injury and damage to package contents. Stainless blades for food service applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.