Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cutter with Double Wall Recessed, 6.375in L

  • Mfr # C-107Y

  • Zoro # G605445166


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
6.375in
Blade Type
Recessed
Blade Material
Carbon Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-107Y
Zoro #
G605445166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.375in
Overall Width
1.75in
Overall Thickness
.25in
Blade Length
1.25in

Details

Item
Safety Cutter with Double Wall
Blade Type
Recessed
Blade Material
Carbon Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
Blade Operation
Fixed blade
Metal Detectable
No
Disposable
Yes
Color
Yellow

Description

Cardinal Switch double wall yellow with 4 to 8 cutting surfaces with each replaceable cartridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.