Zoro Homepage

Switch Safety Cutter Recessed, 6.375in L

  • Mfr # C-104R

  • Zoro # G205346535


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Overall Length
6.375in
Blade Type
Recessed
Blade Material
Carbon Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-104R
Zoro #
G205346535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.375in
Blade Length
1.25in
Overall Width
1.75in
Overall Thickness
.25in

Details

Item
Switch Safety Cutter
Blade Type
Recessed
Blade Material
Carbon Steel
Handle Type
Plastic
Handle Material
Glass Filled Nylon
Disposable
Yes
Blade Operation
Fixed blade
Metal Detectable
No
Color
Red

Description

Cardinal Switch red with 4 to 8 cutting surfaces with each replaceable cartridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.