Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cutter, Includes Tape Splitter

  • Mfr # C-110HDR

  • Zoro # G411420081


product price: $3.25
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Carbon Steel
Handle Material
Plastic
Application
Distribution, Household, Office, Packaging, Shipping
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-110HDR
Zoro #
G411420081
UPC #
00850036777700
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
1 1/4 in
Overall Thickness
0.25 in

Details

Item
Safety Cutter
Blade Material
Carbon Steel
Handle Material
Plastic
Application
Distribution, Household, Office, Packaging, Shipping
Handle Color
Red
NSF Certified
No
Disposable
Yes
Metal Detectable
No
Features
Increase Safety and Durability
For Cutting Stretch Film
Yes
For Cutting Cardboard
Yes
Other Material Applications
Plastic
For Cutting Banding
Yes
Tether Ready
Yes
Replaceable Blade
No
Antimicrobial
No
Grip Type
Plain
For Cutting Foam
Yes
Includes Tape Splitter
Yes
Includes Pocket Clip
No
Handle Style
Contoured
Hook Cutter Features
Includes Tape Splitter
For Cutting Tape
Yes
Number of Cutting Sides
2

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Carbon Steel, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.