CardinalScales HS-STAND Portable Stand with Wheels for Hanging Foodservice Scales
- Mfr # HS-STAND
- Zoro # G004119477
product price:Â
$
388.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-STAND
- Zoro #
- G004119477
- UPC #
- 809161194807
- Country of Origin
- China
Description
Detecto's USA-made free-standing hanging scale stand is easily accessible for customers to weigh their produce.
Features- 72-inch Height for Convenient Access and Display of Weight
- Durable Mild Steel Frame Powder-Coat Painted White
- Eyelet Bolt Included to Quickly Attach Hanging Scales
- For Hanging Scales with Under 40-lb Capacity
- Hanging Scales Attach Within Seconds
- Made in USA Quality
- Sturdy 27-lb Weight for Ample Support
- Two Integral Wheels for Rolling Transport
- Construction: Mild steel
- Paint: White powder coat paint
- Wheels: (2) high-impact strength solid plastic wheels - 3 in x 0.875 in x 0.25 in each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.