Shop ENCORE PACKAGING
See all product information
Create Account
Economy Poly Bag & Tubing Stand - 36"
- Mfr # EP-742-36
- Zoro # G213342321
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Depth
39 in
Material
Steel
Color
Black
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-742-36
- Zoro #
- G213342321
- UPC #
- 810123420001
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Depth
- 39 in
- Length
- 12 in
- Roll Length
- 36 in
Details
- Material
- Steel
- Color
- Black
- For Use With
- Poly Bags/Tubing
- Mount
- Floor, bench or table-top
- Includes
- Open face loading system, smooth dispensing
Description
This entry-level vertical dispenser for poly tubing rolls features a simple solid-steel industrial design. Features an open face for easy loading system. Easily floor, bench or table-top mountable.
- Vertical style dispenser
- Dispenser for poly tubing rolls
- Open face loading system
- Easily floor, bench or table-top mountable.
- Casters not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.